Zoro Homepage

6 Gallon Pancake Style Air Compressor

  • Mfr # IHP206OF

  • Zoro # G716391307


product price: $224.99
/ea
Free Shipping & Returns

Key Features

HP
2
Tank Size
6 gal
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IHP206OF
Zoro #
G716391307
UPC #
20791504440
Country of Origin
China

Dimensions

Tank Size
6 gal

Details

HP
2
Voltage
120V

Description

The Iron Horse hand carry pancake style air compressor is the ideal unit for general home use, or the professional contractor. The 6 gallon tank is not only adequate for inflating tires and other general task, but it packs enough punch to operate a roofing or framing nail gun as well. Powered with the 2hp oil free motor, this unit pushes out an impressive 2.5 cfm with a super quick recovery time to keep you moving on the job. The control panel makes it easy & convenient to monitor your air pressure gauges and adjust your built in regulator to your desired pressure. Weighing in at only 35lbs, makes it light enough for the ladies to handle around home and perfect for the contractor to carry in and out of a home or up and down stairs!

Restrictions

WARNING: This product can expose you to chemicals including Cadmium and cadmium compounds; Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Di-n-butyl phthalate (DBP); Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.