
Boltless Shelving Unit, 5 Shelves, Steel, 18"D x 48"W x 72"H
Mfr # 20993
Zoro # G5545117
product price:Â $125.99
/ea
Free Shipping & Returns
Key Features
Overall Height
72 in
Overall Width
48 in
Overall Depth
18 in
Number of Shelves
5
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20993
Zoro #
G5545117
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
72 in
Overall Width
48 in
Overall Depth
18 in
Depth
18"
Width
48"
Height
72"
Details
Item
Shelving Unit
Number of Shelves
5
Material
Steel
Decking Material
Particle Board
Finish
Crinkle Powder Coated
Color
Black
Shelf Capacity
2300 lb.
Series
2300
Description
2300 Rivet shelving is designed for heavy-duty use. The boltless design allows for quick and easy assembly. The powder coated finish is rust resistant and durable. The Iron Horse shelving unit can be assembled either horizontally or vertically, depending on your storage needs. Each unit includes rugged particle board shelves. Steel five-shelf unit holds a total capacity of 2300 lb. evenly distributed. Assemble with a rubber mallet in less than 30 minutes. Shelving is made of heavy-duty riveted steel construction.
- Total capacity 2,300 lbs. of evenly distributed weight
- Shelves adjust in 1.50" Increments to accommodate items of varying heights
- 5-Shelf unit
- Assembles vertically or horizontally
- Assembles with a rubber mallet (not included)
- Durable powder Coat Finish - rust resistant
- Riveted Steel Construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.