Iron Horse

Wire Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Black


product price: $128.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 36"
  • Depth 18"
  • Height 72"
  • Material Steel
  • Number of Shelves 5
See all product information

Product Information

Dimensions

Width 36"
Depth 18"
Height 72"

Details

Item Wire Shelvng,2300 Sries,5-Shlf,72x36x18"
Material Steel
Number of Shelves 5
Color Black
Finish Zinc Coated
Decking Material Wire
Shelf Capacity 460 lb.

Description

Wire Shelvng,2300 Sries,5-Shlf,72x36x18 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.