This item is Discontinued.

Iron Out Toilet Bowl Cleaner, 2.1 oz, PK2 AT12T

Toilet Bowl Cleaner, 2.1 oz, PK2 (Discontinued)

  • Mfr # AT12T
  • Zoro # G1813856
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AT12T
Zoro #
G1813856
UPC #
076168001036
Country of Origin
United States

Dimensions

Size
2.1 oz
Cleaner Container Size
2.1 oz
Container Size
2.1 oz

Details

Cleaner Chemical Product Grouping
Toilet Bowel Cleaner
Container Type
Box
Item
Toilet Bowl Cleaner
Fragrance
Unscented
Cleaner Form
Powder
Primary Chemical
None
Item - Bathroom Cleaners
Toilet Bowl Cleaner
Cleaner Container Type
Box
Recommended Dilution
Ready to Use
Degreaser Container Type
Box
Includes Chemical
None
Net Weight
2 oz
Nonflammable
Yes
Properties
Nonflammable
NSF Rating
Not Rated
Surfaces for Use On
Hard Nonporous Surfaces
Product Series
No Series
Rinse Required
Yes

Description

Toilet Bowl Cleaner, Toilet Bowl Cleaner, Primary Chemical None, Surfaces for Use On Hard Nonporous Surfaces, Container Type Box, Container Size 2.1 oz, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Powder, Product Series No Series, Nonflammable Yes, NSF Rating Not Rated, Rinse Required Yes, Net Weight 2 oz, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.