100% FR Cotton Sleeve with Elastic Ends
- Mfr # 7041/18
- Zoro # G524211477
product price:Â
$
10.59
/pr
Key Features
Color
Green
Size
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7041/18
- Zoro #
- G524211477
- UPC #
- -
- Country of Origin
- Cambodia
Dimensions
- Size
- 18 in
Details
- Color
- Green
Description
9 oz. 100% FR Cotton twill fabric provides durable, breathable comfort for all-day wear, Blousy fit to protect from an open flame or high heat applications, Elastic ends provides a snug fit and helps eliminate debris from entering the sleeve, Designed to offer protection in low-heat and light-spark applications, Flame-resistant and washable to remain performance through repeated laundering , ISO 11611, ISO 11612, ASTM D6413
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.