AR Premium Kidskin Leather TIG Welder's Glove w/Para-Aramid Cut Lining, Kevlar Stitching, Gauntlet Cu
- Mfr # 6147/M
- Zoro # G024202838
product price:Â
$
43.59
/pr
Sold in multiples of 6Â prs for
$261.54
Key Features
Glove Size
M
Palm Material
Aramid
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6147/M
- Zoro #
- G024202838
- UPC #
- -
- Country of Origin
- Pakistan
Dimensions
- Glove Size
- M
Details
- Palm Material
- Aramid
- Color
- Natural
Description
Top Grain Kidskin leather construction is lightweight and more supple compared to goatskin. providing exceptional dexterity, Para-Aramid blend lining (360 degree) provides added A7 cut and heat resistance that will not melt, ignite or conduct electricity, Stitched with Kevlar adding strength and burn resistance, Side drag patch added to protect a critical seam and extend the life of the glove, Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability, Provides electrical arc resistance with an ATPV rating of 36 cal/cm2, Split cowhide 4.5" leather gauntlet cuff for added forearm protection and allows for easy on and off, Meets the content requirements for Chromium VI free leather, Hang tagged retail ready. AR Premium Kidskin Leather TIG Welder's Glove w/Para-Aramid Cut Lining,Kevlar Stitching,Gauntlet Cuff
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.