AR Premium Top Grain Cowhide Leather MIG Welder's Glove w/Kevlar Stitching&Para-Aramid Liner, 12PK
- Mfr # 6040/2XL
- Zoro # G624211063
product price:Â
$
295.99
/pk of 12, $24.67/ea
Free Shipping & Returns
Key Features
Color
Natural
Glove Size
2XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6040/2XL
- Zoro #
- G624211063
- UPC #
- -
- Country of Origin
- Pakistan
Dimensions
- Glove Size
- 2XL
Details
- Color
- Natural
Description
Top Grain Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability, Top Grain leather is smooth, provides durability and dexterity, Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves, Para-Aramid blend lining provides added cut and heat resistance, ARC Rating: ATPV 34 cal/cm2, Wing thumb increases comfort in open-handed work, Reinforced pulse protector, Stitched with Kevlar adding strength and burn resistance, Gold split cowhide gauntlet cuff for added forearm protection and allows for easy on and off
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.