Shop IRONCAT
See all product information
Create Account
Economy FR Treated 100% Cotton Welders Jacket, 30"
- Mfr # 7040/S
- Zoro # G524210364
product price:Â
$
32.29
/ea
Key Features
Size
S
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7040/S
- Zoro #
- G524210364
- UPC #
- -
- Country of Origin
- Cambodia
Dimensions
- Size
- S
Details
- Color
- Green
Description
9 oz. green FR treated 100% cotton twill fabric protects from light sparks., Anodized snaps do not corrode and prevent flashback, Adjustable clasp at wrists for a custom fit, 1 interior pocket offers convenient storage, ISO 11611, ISO 11612, ASTM D6413
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.