Shop IRONCAT
See all product information
Create Account
Proban FR 7oz. Cotton/Leather Jacket, 10Cal/cm2
- Mfr # 8053/M
- Zoro # G224210398
product price:Â
$
79.99
/ea
Key Features
Color
Black
Size
M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8053/M
- Zoro #
- G224210398
- UPC #
- -
- Country of Origin
- Pakistan
Dimensions
- Size
- M
Details
- Color
- Black
Description
ARC Rating: PPE 2, ATPV 10 cal/cm2, 7 oz. Proban FR cotton with Kevlar stitching provides lightweight protection and enhanced seam strength, Leather sleeves for high-exposure protection, Leather reinforced snaps prevent flashback, Snap at wrist for secure fit, Lay-down or pop-up collar allows customizable coverage, Certified to NFPA 2112, NFPA 70E, ASTM F1959 and ASTM F1506
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.