Shop IRONCAT
See all product information
Create Account
Economy Grade Split Cowhide Leather Welder's Glove with Cotton Lining, 12PK
- Mfr # 9010/L
- Zoro # G424207600
product price:Â
$
111.99
/pk of 12, $9.33/ea
Free Shipping & Returns
Key Features
Palm Material
Cotton Polyester
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9010/L
- Zoro #
- G424207600
- UPC #
- -
- Country of Origin
- India
- Palm Material
- Cotton Polyester
- Color
- Gray
Dimensions
- Glove Size
- L
Description
Shoulder Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability, Shoulder Split leather is economical and has a visible texture, Fully welted to protect seams from abrasions, Cotton/polyester sock lining for extra comfort, Wing thumb increases comfort in open-handed work, One-piece back for extended glove life
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.