Shop IRONCAT
See all product information
Create Account
FR Treated 100% Cotton Sateen sleeves with Black/Gold Elastic Ends
- Mfr # 7070B/23
- Zoro # G624210943
product price:Â
$
14.15
/pr
Key Features
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7070B/23
- Zoro #
- G624210943
- UPC #
- -
- Country of Origin
- Cambodia
- Color
- Black
Dimensions
- Size
- 23 in
Description
FR treated 9 oz. 100% cotton sateen fabric offers protection in low heat and light spark applications, Blousy fit to protect from an open flame or high heat applications, Elastic ends provides a snug fit and helps eliminate debris from entering the sleeve
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.