Shop IRONCAT
See all product information
Create Account
Proban FR 7 oz. Cotton/Leather Cape Sleeve, 10 cal/cm2
- Mfr # 8051/L
- Zoro # G324210847
product price:Â
$
69.85
/ea
Key Features
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8051/L
- Zoro #
- G324210847
- UPC #
- -
- Country of Origin
- Pakistan
- Color
- Black
Dimensions
- Size
- L
Description
ARC Rating: PPE 2, ATPV 10 cal/cm2, 7 oz. Proban FR cotton with Kevlar stitching provides lightweight protection and enhanced seam strength, Leather sleeves provide high-exposure protection, Leather reinforced snaps prevent flashback, Snap at wrist for secure fit, Lay-down or pop-up collar allows customizable coverage, Compatible with 8052 Apron, Certified to NFPA 2112, NFPA 70E, ASTM F1959 and ASTM F1506
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.