Shop IRONCAT
See all product information
Create Account
FR Treated 100% Cotton Sleeve with Blue/Gold Elastic Ends
- Mfr # 7042R/18
- Zoro # G024210536
product price:Â
$
11.99
/pr
Key Features
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7042R/18
- Zoro #
- G024210536
- UPC #
- -
- Country of Origin
- Cambodia
- Color
- Red
Dimensions
- Size
- 18 in
Description
9 oz. FR treated 100% cotton twill fabric provides durable, breathable comfort for all-day wear, Blousy fit to protect from an open flame or high heat applications, Elastic ends provide a snug fit and help eliminate debris from entering the sleeve, Offers protection in low heat and light spark applications, Flame resistant and washable maintains performance through repeated laundering
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.