Shop IRONCAT
See all product information
Create Account
Heavy Duty Top Grain Cowhide Leather Glove with Spandex Back and Reinforced Palm
- Mfr # 3587
- Zoro # G724210430
product price:Â
$
20.29
/pr
Sold in multiples of 3Â prs for
$60.87
Key Features
Glove Size
M
Color
Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3587
- Zoro #
- G724210430
- UPC #
- -
- Country of Origin
- India
- Color
- Gold
Dimensions
- Glove Size
- M
Description
Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability, Back is constructed of stretch spandex fabric to provide a snug fit for increased grip & finger control, Reinforced split cowhide leather palm and thumb saddle increases durability and provides added protection at common wear points, Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability, Stitched with Kevlar thread adding strength and burn resistance, Elastic cuff with hook & loop closure for easy on/off and a secure fit
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.