Shop IRONCAT
See all product information
Create Account
Heavy Duty Top Grain Goatskin Leather Glove with Spandex Back and Reinforced Padded Palm
- Mfr # 3614
- Zoro # G224208111
product price:Â
$
22.79
/pr
Sold in multiples of 3Â prs for
$68.37
Key Features
Palm Material
Jersey
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3614
- Zoro #
- G224208111
- UPC #
- -
- Country of Origin
- India
- Palm Material
- Jersey
- Color
- White
Dimensions
- Glove Size
- L
Description
Top Grain Goatskin leather palm is soft, abrasion-resistant and is highly recommended for applications requiring tactile sensitivity, Reinforced gold goatskin leather padded palm, thumb saddle & fingertips increase durability and provide added protection at common wear points, Back is constructed of stretch spandex fabric to provide snug fit for increased grip & finger control, Wing thumb increases comfort in open-handed work, Elastic cuff with hook & loop closure for easy on/off and a secure fit
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.