Shop IRONCAT
See all product information
Create Account
Premium Grade Split Cowhide Leather Welder's Glove with Cotton Lining, 12PK
- Mfr # 9020/L
- Zoro # G124213017
product price:Â
$
169.99
/pk of 12, $14.17/ea
Free Shipping & Returns
Key Features
Glove Size
L
Color
Brown
Palm Material
Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9020/L
- Zoro #
- G124213017
- UPC #
- -
- Country of Origin
- Pakistan
- Color
- Brown
- Palm Material
- Cotton
Dimensions
- Glove Size
- L
Description
Select Shoulder Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability, Select Shoulder Split leather is economical and has a visible texture, Cotton lined for extra comfort, Fully welted to protect seams from abrasions, Stitched with Kevlar adding strength and burn resistance, Reinforced palm and thumb strap increases durability and provides added protection at common wear points, Straight thumb increases comfort in closed-fisted work, One-piece back for extended glove life , 14" glove length, This style is also available in a Left Hand Only option. 9020/LHO
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.