Shop IRONCAT
See all product information
Create Account
Premium Grade Top Grain Goatskin Welder's Glove w/Cotton/Foam Lining and Climax Aerogel Insulation,
- Mfr # 9070/2XL
- Zoro # G424211799
product price:Â
$
103.99
/pr
Free Shipping & Returns
Key Features
Glove Size
2XL
Color
Tan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9070/2XL
- Zoro #
- G424211799
- UPC #
- -
- Country of Origin
- Pakistan
- Color
- Tan
Dimensions
- Glove Size
- 2XL
Description
Top Grain Goatskin leather palm is soft, abrasion-resistant and is highly recommended for applications requiring tactile sensitivity, Extended 22" overall length for Welding and Cutting, Cotton foam lining gives welders additional heat protection but still absorbs moisture, Climax Aerogel insulation provides superior back-of-hand thermal protection from heat and fire, Stitched with para-aramid thread adding strength and burn resistance, Split cowhide leather cuff for added forearm protection and allows for easy on and off, Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability, Hang tagged, Meets the content requirements for Chromium VI free leather, This style is also available in a Left Hand Only option. 9070LHO. all sizes. Premium Grade Top Grain Goatskin Welder's Glove w/Cotton/Foam Lining and Climax Aerogel Insulation,22" Length
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.