Shop IRONCAT
See all product information
Create Account
AR Top Grain Cowhide Leather Drivers Glove, Split Cowhide Back, Para-Aramid Lining, Keystone Thumb
- Mfr # 9444/XXL
- Zoro # G524202819
product price:Â
$
21.95
/pr
Sold in multiples of 12Â prs for
$263.40
Key Features
Glove Size
2XL
Palm Material
Aramid
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9444/XXL
- Zoro #
- G524202819
- UPC #
- -
- Country of Origin
- Pakistan
- Palm Material
- Aramid
- Color
- Brown
Dimensions
- Glove Size
- 2XL
Description
Top Grain Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability, Top Grain leather palm is smooth, provides durability and dexterity, Bourbon brown split cowhide leather back provides comfort, durability, excellent abrasion resistance, and breathability, Para-Aramid blend lining provides added cut and heat resistance, Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability, ARC Rating: 27 cal/cm2, PPE 3 (HRC 3), Sewn with Kevlar for maximum seam strength, Drivers gloves feature slip-on styling to provide good fit and comfort, Elastic closure sewn inside glove for safety and comfort. AR Top Grain Cowhide Leather Drivers Glove,Split Cowhide Back,Para-Aramid Lining,Keystone Thumb
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.