Shop IRONCAT
See all product information
Create Account
Split Leather Sleeves
- Mfr # 7020/18
- Zoro # G724203678
product price:Â
$
36.39
/pr
Key Features
Size
18 in
Color
Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7020/18
- Zoro #
- G724203678
- UPC #
- -
- Country of Origin
- India
- Color
- Gold
Dimensions
- Size
- 18 in
Description
Constructed of specially tanned split leather for added heat resistance and protection from sparks, Stitched with Kevlar thread adding strength and burn resistance, Anodized snaps reinforced with leather do not corrode and prevent flashback, Adjustable buckles and snaps for a custom fit
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.