Shop MAGID
See all product information
Create Account
TREX Arctic Series Thermal Oil Repellant Leather Impact GloveCut Level A7, XXXL, PR
- Mfr # TRX843W-XXXL
- Zoro # G807461643
product price:
$
43.59
/pr
Key Features
ANSI/ISEA Cut Level
A7
Thumb Style
Keystone Thumb
ANSI/ISEA Puncture Level
4
Cuff
Slip On Cuff
Lining
3M Thinsulate-Kevlar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TRX843W-XXXL
- Zoro #
- G807461643
- UPC #
- -
- Country of Origin
- Pakistan
Dimensions
- Glove Size
- 3XL
Details
- Item
- Cold Weather Gloves
- ANSI/ISEA Cut Level
- A7
- Thumb Style
- Keystone Thumb
- ANSI/ISEA Puncture Level
- 4
- Cuff
- Slip On Cuff
- Lining
- 3M Thinsulate-Kevlar
Description
For applications that require comfortable cut and impact protection while working in cold weather conditions, the Magid TREX Arctic Series TRX843W Thermal Impact Gloves deliver oil and water resistant impact protection and ANSI level A7 cut resistance with a thermal lining that defends against cold temperatures
- •Premium grain goatskin leather shell provides dexterity and abrasion resistance
- •Oil blocking technology repels water and oil
- •M-Force Defense System back-of-hand protection extends all the way to the finger tips and between thumb and index finger to deflect and absorb impacts
- •Kevlar knit fabric liner delivers dependable 360? ANSI Cut Level A7 protection
- •3M Thinsulate knit liner protects against cold temperatures
- •Gunn cut pattern increases comfort and dexterity
- •Shirred elastic on back improves fit
- •ANSI Level A7 Cut Resistance & ANSI Level 4 Puncture Resistance
- •ANSI/ISEA 38 Impact Level 2 (Level 2 protection on knuckles and Level 2 protection on fingers)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.