Split Leather Welding Apron
- Mfr # 7010/42
- Zoro # G324212919
product price:Â
$
54.15
/ea
Key Features
Size
42 in
Color
Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010/42
- Zoro #
- G324212919
- UPC #
- -
- Country of Origin
- India
Dimensions
- Size
- 42 in
Details
- Color
- Gold
Description
Constructed of specially tanned split leather for added heat resistance and protection from sparks, Stitched with Kevlar thread adding strength and burn resistance, Anodized snaps reinforced with leather do not corrode and prevent flashback, Adjustable cotton straps with side release buckles for a custom fit, 2 external chest pockets provide convenient storage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.