Zoro Homepage

Cold Protection Gloves, Pigskin Leather Palm, Knit Cuff, Orange/Tan, 1 PR

  • Mfr # IEX-HVIP5-05-XL

  • Zoro # G1611292


product price: $33.19
/pr

Key Features

Color
Orange/Tan
Thumb Style
Wing
Glove Liner Material
Aramid
Glove Materials
Pigskin
Leather Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IEX-HVIP5-05-XL
Zoro #
G1611292
UPC #
696511866558
Country of Origin
Indonesia

Dimensions

Glove Size
XL
Length
12 in
Cuff Length
3 in
Glove Length
12 3/16 in
Size- Alpha
XL
Size- Numeric
10

Details

Item
Cold Protection Gloves
Color
Orange/Tan
Thumb Style
Wing
Glove Liner Material
Aramid
Glove Materials
Pigskin
Leather Grade
Standard
Cuff Style
Knit
Glove Cut
Gunn
Finger Coverage
Full Finger
Back Material
Polyester
Lining
Insulated
Cut
Gunn
Finger Material
Grain Pigskin Leather
Finger Style
Full Finger
Thumb Material
Grain Pigskin Leather
Closure Type
Elastic
Temp. Range
Up to 20 Degrees F
ANSI/ISEA Cut Level
A6
Stitching Material
Kevlar(R)
Palm Material
Pigskin Leather
Standards
ANSI/ISEA 105, EN 388
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Puncture Level
5
Leather Palm Process
Grain
Includes Pinch Point Protection
Yes
Hand Protection Style
Glove
Includes Pull Strap
No
Rope Channel Reinforcement
No
Knuckle Protection Material
TPR
Cuff Material
Nylon
Glove Leather Grade
A, B
Min. Temp.
20 Degrees F
Includes Padded Palm
No
Brand and Series
IronClad Hi-Viz
Leather Glove Liner Type
Aramid/Polyester Liner with HeatKeep(R) Insulation
Touchscreen Compatible
No
Windproof
Yes
Leather Color
Brown/Yellow
EN 388 Impact Rated
No
ANSI/ISEA Puncture Force
203 N
Glove Insulation Weight
150 g
Insulated
Yes
Impact Protection Style
Standard
Glove Back Color
Orange/Yellow
Includes ID Panel
Yes
ANSI/ISEA Abrasion Cycles
2,500
Glove Safety Features
High-Visibility
Glove Back Material
Polyester
ANSI/ISEA Impact Level
Not Tested
Glove Insulation Material
HeatKeep(R)
Water Resistant
No
Includes Red Palm
No
Series
Hi-Viz
Reflective Backing
Yes
Includes Keypad Nib
No
Cuff Color
Orange
Thumb Sweat Wipe
No
Waterproof
No
Includes Double Palm
No
Leather Glove Style
Drivers
Glove Construction
Cut and Sewn
Low-Profile Impact Protection
Yes
EN 388 Rating
3544
Cut-Resistance Coverage
Palm Side
ANSI/ISEA Cut Load
3,449 g
Internal Reinforcement Material
Aramid
Oil Resistant
No
Glove Hand Style
Left and Right
High-Visibility
Yes
Sold As
Pair
Lining Material
Insulated
Palm Color
Tan
Includes Reinforced Thumb Crotch
No
Minimum Temperature
20 Degrees F
Oil-Resistant
No
Pairs per Package
11
Leather Coverage Style
Leather Palm
High-Visibility Features
High-Visibility Backing
Palm Style
Single Layer
Arc Flash PPE Category
0
Glove Features
High-Visibility
Glove Coating Material
Uncoated

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated Yes, Sold As Pair, Leather Coverage Style Leather Palm, Standards ANSI/ISEA 105, EN 388, Glove Length 12 3/16 in, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material HeatKeep(R), Cuff Style Knit

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.