Cut Resistant Coated Gloves, Cut Level A2 , Dipped , Polyurethane , Smooth , L 1 PR
Mfr # KKC2PU-04-L
Zoro # G2150935
product price: $8.69
/prKey Features
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KKC2PU-04-L
Zoro #
G2150935
UPC #
696511863847
Country of Origin
China
Dimensions
Glove Size
L
Glove Length
10 in
Thickness
18 gauge
Glove Length Style
Standard
Size - Numeric
9
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/CE, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.