Coated Gloves, Foam Nitrile, Foam, Palm, 3 Abrasion Level, Black, L (9) 1 PR
Mfr # KKC1FN-04-L
Zoro # G2150829
product price: $6.19
/prKey Features
Color
Black
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KKC1FN-04-L
Zoro #
G2150829
UPC #
696511868743
Country of Origin
China
Dimensions
Glove Size
L (9)
Thickness
18 ga
Glove Length
10"
Size
L
Glove Length Style
Standard
Size- Numeric
9
Description
Coated Gloves, ANSI/ISEA Cut Level A1, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards ANSI/CE, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.