Zoro Homepage

Coated Gloves, Foam Nitrile, Foam, Palm, 3 Abrasion Level, Black, XL (10) 1 PR

  • Mfr # KKC1FN-05-XL

  • Zoro # G2150917


product price: $7.19
/pr

Key Features

Color
Black
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKC1FN-05-XL
Zoro #
G2150917
UPC #
696511868750
Country of Origin
China

Dimensions

Glove Size
XL (10)
Thickness
18 ga
Glove Length
10"
Size
XL
Glove Length Style
Standard
Size- Numeric
10

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Foam
Standards
ANSI/CE
Glove Construction
Seamless Knit
Suggested Use Environment
Dry, Light Oil and Oily
Application
Manufacturing
ANSI/ISEA Puncture Level
0
Thumb Style
Wing
Coating Coverage
Palm
Palm Material
Nylon
Coating Material
Foam Nitrile
Latex-Free
Yes
Series
Command KKC1FN
Glove Materials
Nylon
Reinforcement Coverage
Reinforced Thumb Crotch
Brand and Series
IronClad Command KKC1FN
Glove Hand Style
Left and Right
Cuff Style
Knit Wrist
ANSI/ISEA Puncture Force
0 N
Base Coating Material
Foam Nitrile
Includes Reinforced Thumb Crotch
Yes
Finger Coverage
Full Finger
Touchscreen Compatible
Yes
Knit Material Color
Black
Stitching Material
HPPE
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Coating Type
Dipped
Minimum Temperature
Not Rated
Glove Coating Color
Black
Glove Cut
Gunn
Knit Material
Nylon
Double-Dipped
No

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards ANSI/CE, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.