Zoro Homepage

Coated Gloves, Foam Nitrile, Foam, Palm, 3 Abrasion Level, Black, XS (6) 1 PR

  • Mfr # KKC1FN-01-XS

  • Zoro # G2150838


product price: $6.19
/pr

Key Features

Color
Black
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKC1FN-01-XS
Zoro #
G2150838
UPC #
696511868712
Country of Origin
China

Dimensions

Glove Size
XS (6)
Thickness
18 ga
Glove Length
10"
Size
XS
Glove Length Style
Standard
Size- Numeric
6

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Foam
Standards
ANSI/CE
Glove Construction
Seamless Knit
Application
Manufacturing
Suggested Use Environment
Dry, Light Oil and Oily
Thumb Style
Wing
ANSI/ISEA Puncture Level
0
Palm Material
Nylon
Coating Material
Foam Nitrile
Coating Coverage
Palm
Latex-Free
No
Series
Command KKC1FN
Brand and Series
IronClad Command KKC1FN
Glove Materials
Nylon
Reinforcement Coverage
Reinforced Thumb Crotch
Cuff Style
Knit Wrist
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Force
0 N
Base Coating Material
Foam Nitrile
Knit Material
Nylon
Knit Material Color
Black
Glove Coating Color
Black
Finger Coverage
Full Finger
Includes Reinforced Thumb Crotch
Yes
Touchscreen Compatible
Yes
Coating Type
Dipped
Minimum Temperature
Not Rated
Double-Dipped
No
Stitching Material
HPPE
Glove Cut
Gunn
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards ANSI/CE, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products