Shop IRONCLAD PERFORMANCE WEAR

Pyro Heat-Resistant Glove, 284 Degrees F Max Temp., Knit Cuff Yellow/Black, XL ( 10 ), 1 PR

  • Mfr # R-PYR-05-XL

  • Zoro # G200422234


product price: 
$
13.89
/pr

Key Features

Cuff Style
Knit
Max. Temp.
284 Degrees F
Standards
ANSI
ANSI/ISEA Heat Level
2
Series
Pyro
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R-PYR-05-XL
Zoro #
G200422234
UPC #
696511874157
Country of Origin
China
Item
Heat-Resistant Glove
Cuff Style
Knit
Max. Temp.
284 Degrees F
Standards
ANSI
ANSI/ISEA Heat Level
2
Series
Pyro
Color
Yellow/Black
Glove Liner Material
Aramid Yarn
Grip Coating Color
Black
Silicone-Free
No
Brand and Series
Ironclad Pyro
Waterproof
No
Glove Material Color
Yellow
Grip Coating Material
Neoprene, Nitrile
Grip Pattern
Textured
ANSI/ISEA Cut Load
648 g
Latex-Free
Yes
Cuff Color
Yellow
Glove Coating Color
Black
Knuckle Protection Material
No
Anti-Static
No
Layered Palm Material
Aramid Yarn
Touchscreen Compatible
Yes
Glove Back Material
Aramid Yarn
Includes Padded Palm
No
Cuff Material
Aramid
Glove Construction
Seamless Knit
Includes Pull Strap
No
Glove Coating Coverage
Palm
Cut-Resistance Coverage
Palm Side
Stitching Material
Aramid
Water Resistant
No
ANSI/ISEA Heat Level (Max. Temp.)
2 (284 Degrees F)
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Level
Not Rated
Thumb Sweat Wipe
No
ANSI/ISEA Cut Level
A2
Includes ID Panel
No
Finger Coverage
Full Finger
Reflective Backing
No
Glove Coating Material
Neoprene/Nitrile
Palm Material
Neoprene, Nitrile
Glove Materials
Aramid Yarn
High-Visibility
No
Hand Style
Left and Right
Minimum Temperature
Not Rated
Coating Type
Double Dipped
Knit Material
Aramid
Base Coating Coverage
Palm
Glove Lining Material
Aramid Yarn
Glove Coating Finish
Sandy
Hand Protection Style
Glove
Maximum Temperature
284 Degrees F
Glove Coating Cover
Palm
Base Coating Material
Nitrile
Includes Reinforced Thumb Crotch
No
Double-Dipped
Yes
Glove Features
Touchscreen Compatible
Knit Material Color
Yellow
Glove Backing Material
Aramid Yarn
Oil-Resistant
Yes
Min. Temp.
Not Rated

Description

Heat-Resistant Glove, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Aramid, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Knuckle Protection Material No, Base Coating Material Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & reviews

Explore more products