Shop IRONCLAD PERFORMANCE WEAR
See all product information
Create Account
EXO Hi-Vis Mechanics Gloves, Embossed Synthetic Leather, Duraclad Palm, Polyester Back, M
- Mfr # EXO2-HZA-03-M
- Zoro # G2100336
product price:Â
$
13.99
/pr
Key Features
Color
Orange/Yellow
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Embossed Synthetic Leather, Duraclad
Palm Construction
Single Layer with Duraclad Reinforcements
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EXO2-HZA-03-M
- Zoro #
- G2100336
- UPC #
- 696511822332
- Country of Origin
- China
Dimensions
- Glove Size
- M
- Glove Length
- 9 in
- Size- Numeric
- 8
- Size- Alpha
- M
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Orange/Lime, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, Touchscreen Compatible No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.