Zoro Homepage

Command(TM) Hi-Vis Mechanics Touchscreen Gloves, Nylon Palm, Polyester Back, S, Orange/Yellow

  • Mfr # IEX-HVP-02-S

  • Zoro # G1611125


product price: $14.89
/pr

Key Features

Color
Orange/Yellow
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Nylon
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IEX-HVP-02-S
Zoro #
G1611125
UPC #
696511865322
Country of Origin
Indonesia

Dimensions

Glove Size
S
Glove Length
9 in
Size- Alpha
S
Size- Numeric
7

Details

Item
Hi-Vis Mechanics Touchscreen Gloves
Color
Orange/Yellow
Cuff Style
Hook-and-Loop
Palm Material
Nylon
Application
General Purpose
Palm Construction
Single Layer
Finger Coverage
Full Finger
Insulated
No
Standards
EN
Closure Type
hook-and-loop
Stitching Material
Nylon
Cuff
Adjustable
Thumb Style
Wing
Knuckle Padding Material
Neoprene
ANSI/ISEA Cut Level
A2
Lining
Polyester
Back Material
Polyester
Finger Style
Full Finger
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Puncture Level
1
Low-Profile Impact Protection
No
Touchscreen Compatible
Yes
Series
Command(TM)
Brand and Series
Ironclad Command(TM) IEX-HVP
Includes Keypad Nib
No
Rope Channel Reinforcement
No
Glove Materials
Nylon
Knuckle Protection Material
Neoprene
Water Resistant
No
ANSI/ISEA Cut Load
635 g
Glove Hand Style
Left and Right
Anti-Static
No
Includes Pinch Point Protection
No
EN 388 Rating
2121
Thumb Sweat Wipe
Yes
Includes Heat Pack Pocket
No
ANSI/ISEA Puncture Force
48 N
Includes Double Palm
No
Touchscreen Nib
No
Cut-Resistance Coverage
Palm Side
Includes Padded Palm
No
Palm Style
Single Layer
Silicone-Free
No
Includes ID Panel
No
Latex-Free
Yes
Glove Features
High-Visibility, Reinforced Thumb Crotch, Touchscreen Compatible
Glove Back Material
Polyester
Glove Safety Features
High-Visibility
Impact Protection Coverage
Knuckles
Windproof
No
Includes Pull Strap
Yes
ANSI/ISEA Abrasion Cycles
2,200
Includes Red Palm
No
Glove Construction
Cut and Sewn
ANSI/ISEA Heat Level
Not Available
EN 388 Impact Rated
No
Reflective Backing
Yes
Glove Liner Material
Unlined
High-Visibility
Yes
Minimum Temperature
Not Rated
Glove Back Color
Orange/Lime
Oil-Resistant
No
Includes Reinforced Thumb Crotch
Yes
Glove Backing Material
Polyester
Glove Lining Material
Unlined
Glove Palm Material
Synthetic Leather

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Orange/Lime, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, ANSI/ISEA Cut Level A2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products