Shop MECHANIX WEAR

Needlestick Original Mechanics Gloves, Synthetic Leather Palm, Synthetic Leather, TrekDry Back

  • Mfr # NSMG-08-008
  • Zoro # G710062937

product price: 
$
40.39
/pr

Key Features

Color
Black/Gray
Cuff Style
Hook-and-Loop
Glove Length
12 in
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NSMG-08-008
Zoro #
G710062937
UPC #
781513674215
Country of Origin
Philippines

Dimensions

Glove Length
12 in
Size- Alpha
S
Size- Numeric
8
Cuff Length
1 in

Details

Item
Mechanics Gloves
Color
Black/Gray
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI, ASTM F2878, EN 388, ISEA
Hand Protection Style
Glove
Glove Back Material
Synthetic Leather, TrekDry
EN 388 Rating
4X44D
Series
Needlestick Original
Cut-Resistance Coverage
Palm and Fingers
Glove Back Color
Black/Gray
ANSI/ISEA Cut Level
A5
ANSI/ISEA Needlestick Level - Fingertips
2
ANSI/ISEA Puncture Level
5
Stitching Material
Nylon, Polyester
Glove Construction
Cut and Sewn
ANSI/ISEA Needlestick Level - Back
2
Glove Coating Coverage
Uncoated
ANSI/ISEA Abrasion Level
5
ANSI/ISEA Needlestick Level - Palm
2
Touchscreen Compatible
Yes
Cuff Material
Synthetic Leather, TPR
Pairs per Package
1
Anti-Static
No
Glove Coating Material
Uncoated
Glove Coating Color
Uncoated
ANSI/ISEA Needlestick Force - Back
6 N
ANSI/ISEA Abrasion Cycles
10,000
Oil-Resistant
No
Includes Reinforced Thumb Crotch
Yes
EN 388 Impact Rated
Yes
ANSI/ISEA Puncture Force
150 N
Glove Coating Finish
Uncoated
Silicone-Free
No
ANSI/ISEA Needlestick Force - Palm
6 N
Glove Hand Style
Left and Right
Glove Features
Touchscreen Compatible
ANSI/ISEA Needlestick Force - Fingertips
6 N
Palm Style
Single Layer
Latex-Free
No
Sold As
Pair
ANSI/ISEA Cut Load
2,200 g
Reflective Backing
No
Includes Double Palm
No
Glove Backing Material
Synthetic Leather, TrekDry
Glove Lining Material
Unlined
Glove Palm Material
Synthetic Leather
Wire Color
Black/Gray

Description

Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Needlestick-Resistant, Puncture-Resistant, Glove Style Cut and Sewn, Cut-Resistance Coverage Palm and Fingers, Palm Style Single Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Applicable, Backing Style Not Applicable, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Synthetic Leather

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.