Impact Gloves, Slip On, 3XL, Gauntlet, PR

  • Mfr # LPI-OC5-07-XXXL

  • Zoro # G4171100


product price:  $29.79
/pr

Key Features

Glove Size
3XL
Palm Material
Synthetic Leather
Palm Construction
2-Layer with EN 388: Cut 5
Standards
EN 388:2016 3X44DP; CE Rated; ANSI 105
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LPI-OC5-07-XXXL
Zoro #
G4171100
UPC #
696511831174
Country of Origin
Indonesia

Dimensions

Glove Size
3XL
Glove Length
10 1/4 in
Size- Numeric
12
Size- Alpha
3XL

Details

Item
Impact Resistant Gloves
Palm Material
Synthetic Leather
Palm Construction
2-Layer with EN 388: Cut 5
Standards
EN 388:2016 3X44DP; CE Rated; ANSI 105
Insulated
No
Knuckle Padding Material
TPR
Color
Green/Orange
ANSI/ISEA Cut Level
A4
Finger Style
Full Finger
Glove Back Material
Nylon, Spandex(R)
Application
Heavy Industrial Environments, Oil Extraction and Refining, Mining, Demolition, Rigging
Cuff
Open
Hand
Left and Right
Closure Type
Gauntlet
Series
KONG(R)
Touchscreen Compatible
No
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Cut Load
1,893 g
ANSI/ISEA Abrasion Cycles
2,602
ANSI/ISEA Impact Force
9 kN
Glove Material Color
Orange
Includes Pinch Point Protection
Yes
Latex-Free
Yes
Touchscreen Nib
No
Includes Double Palm
No
Glove Materials
Nylon
EN 388 Impact Rated
Yes
Cuff Style
Gauntlet
Glove Construction
Cut and Sewn
Impact Protection Coverage
Knuckles
ANSI/ISEA Heat Level
Not Available
Knuckle Protection Material
TPR
Impact Protection Style
Standard
Impact Glove Type
ANSI/ISEA Rated, CE Rated
Includes ID Panel
Yes
Cut-Resistance Coverage
Palm Side
Reinforcement Coverage
Reinforced Palm
ANSI/ISEA Puncture Force
250 N
Includes Keypad Nib
No
Reflective Backing
Yes
Finger Coverage
Full Finger
Layered Palm Material
Armortex(R)
Includes Padded Palm
No
Windproof
No
Anti-Static
No
EN 388 Rating
3X44DP
ANSI/ISEA Impact Level
1
Waterproof
No
Low-Profile Impact Protection
Yes
Includes Heat Pack Pocket
No
Rope Channel Reinforcement
No
Glove Features
Reinforced Thumb Crotch
Water Resistant
No
Glove Hand Style
Left and Right
Includes Red Palm
Yes
Glove Safety Features
High-Visibility
Palm Style
Double Layer
Brand and Series
Ironclad KONG(R) LPI-OC5
Thumb Sweat Wipe
No
Silicone-Free
No
Stitching Material
Nylon
ANSI/ISEA Puncture Level
5
Glove Liner Material
Unlined
Includes Pull Strap
Yes
High-Visibility
Yes
Oil-Resistant
No
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
Yes
Glove Back Color
Orange

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, ANSI/ISEA Impact Level 1, Backing Style Nylon, Spandex(R) with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Orange, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.