Superduty(TM) Mechanics Gloves, Synthetic Leather Palm, Nylon, Spandex Back, S, Black

  • Mfr # SDG2-02-S

  • Zoro # G4517466


product price: $20.29
/pr

Key Features

Color
Black
Cuff Style
Hook-and-Loop
Glove Length
10 1/2 in
Palm Material
Synthetic Leather
Application
Automotive, Construction, Demolition, Equipment Operation, Industrial Maintenance and Operation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDG2-02-S
Zoro #
G4517466
UPC #
696511800620
Country of Origin
Indonesia

Dimensions

Glove Size
S
Glove Length
10 1/2 in
Size- Alpha
S
Size- Numeric
7

Details

Item
Mechanics Gloves
Color
Black
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Automotive, Construction, Demolition, Equipment Operation, Industrial Maintenance and Operation
Palm Construction
Single Layer Seamless with Sewn Duraclad(TM) Patches
Finger Coverage
Full Finger
Insulated
No
Standards
EN 388:2003 4132; CE Rated; ANSI 105
Cuff
Adjustable
Closure Type
hook-and-loop
Finger Style
Full
Back Material
Nylon/Spandex/TPR ExoFlex(TM)
Knuckle Padding Material
TPR/Foam/ExoFlex(TM)
Stitching Material
Nylon
ANSI/ISEA Cut Level
A2
ANSI/ISEA Puncture Level
1
ANSI/ISEA Abrasion Level
3
Windproof
No
Rope Channel Reinforcement
No
Includes Pinch Point Protection
No
Brand and Series
Ironclad Superduty(TM) SDG2
Series
Superduty(TM)
Includes Pull Strap
Yes
Thumb Sweat Wipe
Yes
EN 388 Impact Rated
Yes
Low-Profile Impact Protection
Yes
Reflective Backing
No
Silicone-Free
No
Knuckle Protection Material
TPR
Anti-Static
No
Latex-Free
Yes
ANSI/ISEA Abrasion Cycles
9,438
Cut-Resistance Coverage
Palm Side
Includes Heat Pack Pocket
No
EN 388 Rating
2021XP
ANSI/ISEA Cut Load
681 g
Water Resistant
No
Includes Padded Palm
No
Glove Materials
Nylon
Glove Liner Material
Unlined
Includes Double Palm
No
Glove Back Material
Nylon, Spandex(R)
ANSI/ISEA Puncture Force
27 N
Touchscreen Nib
No
Glove Features
Pull Strap, Reinforced Palm, Reinforced Thumb Crotch
Impact Protection Coverage
Knuckles
Glove Construction
Cut and Sewn
Includes Red Palm
No
Includes Keypad Nib
No
Palm Style
Single Layer
Includes ID Panel
No
Reinforcement Coverage
Reinforced Palm
Glove Hand Style
Left and Right
Touchscreen Compatible
No
ANSI/ISEA Heat Level
Not Available
High-Visibility
No
Glove Back Color
Black
Oil-Resistant
No
Sold As
Pair
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Glove Backing Material
Nylon, Spandex
Glove Lining Material
Unlined
Glove Palm Material
Synthetic Leather

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Nylon, Spandex(R), TPR with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, ANSI/ISEA Cut Level A2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.