2XL Poly/Cotton Long Sleeve T-Shirt, Orange (Discontinued)
- Mfr # AHVR-2060-XXL
- Zoro # G0006885
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AHVR-2060-XXL
Zoro #
G0006885
UPC #
-
Country of Origin
Mexico
Dimensions
Size
2XL
Fits Chest Size
51"
Details
Item
Long Sleeve T-Shirt
Color
Orange
ANSI Class
2
Material
Polyester/Cotton
Closure Type
Pullover
Gender
Men's
Standards
ANSI/ISEA 107-2013
Fabric Weight
4.8 oz
ANSI Type
Class 2
Description
Long Sleeve T-Shirt, Gender Men's, ANSI Class 2, Material Polyester/Cotton, Color Orange, Size 2XL, Fabric Weight 4.8 oz, Standards ANSI/ISEA 107-2013, ANSI Type Class 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.