Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5mil Disposable Gloves Sz XXL, PK100

  • Mfr # M02166

  • Zoro # G522873240


product price: $6.35
/pk 100, $0.06/ea
Sold in multiples of 10 for $63.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M02166
Zoro #
G522873240
UPC #
696511888062
Country of Origin
Malaysia

Description

5mil Disposable Gloves Sz XXL, Color Royal Blue, Disposable Glove Type General Purpose, Features Chemical-Resistant, Touchscreen Compatible, Material Nitrile, Powdered/Powder-Free Powder-Free, Standards FDA COMPLIANT, Sterile/Non-Sterile Non-Sterile, Size- Alpha 2XL, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.