Caliber Duty Glove, Black, 2XL, 1 PR
Mfr # IEXT-SST-06-XXL
Zoro # G411892789
product price: $27.19
/prKey Features
Color
Black
Standards
ANSI, EN 388, TAA Compliant
Lining
Unlined
ANSI/ISEA Cut Level
A1
ANSI/ISEA Abrasion Level
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IEXT-SST-06-XXL
Zoro #
G411892789
UPC #
696511885061
Country of Origin
Cambodia
Dimensions
Glove Size
2XL
Size
2XL
Details
Item
Caliber Duty Glove
Color
Black
Standards
ANSI, EN 388, TAA Compliant
Lining
Unlined
ANSI/ISEA Cut Level
A1
ANSI/ISEA Abrasion Level
3
Back Material
Spandex
Palm Material
Sheepskin
EN 388 Rating
2110
Cuff
Hook-and-Loop, Pull with Carabiner Hole
Glove Features
Touchscreen Compatible
Description
Caliber Gloves, 2XL, Black, Hook-and-Loop, Pull with Carabiner Hole Cuff, Lining Unlined, Sheepskin Palm Material, Spandex Back Material, Standards ANSI, EN 388, TAA Compliant, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Cut Level A1, 1 Pair
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.