Shop IRONCLAD PERFORMANCE WEAR

CHNP5 Chemical Resistant Gloves, Aramid, Polyester, Spandex, Steel, 13 3/4 in L, S

  • Mfr # CHNP5-02-S
  • Zoro # G009001401

product price: 
$
26.99
/pr

Key Features

Size
S
Color
Black
Glove Materials
Nitrile, PVC
Glove Length
13 3/4 in
Latex-Free
Latex-Free
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CHNP5-02-S
Zoro #
G009001401
UPC #
696511883623
Country of Origin
China
Item
Chemical Resistant Gloves
Color
Black
Glove Materials
Nitrile, PVC
Latex-Free
Latex-Free
Cuff Style
Gauntlet
Glove Texture
Sandy
Series
CHNP5
Standards
ANSI, EN 374-1, EN 388
Glove Liner Material
HPPE
Supported / Unsupported
Supported
Insulated
Not Insulated
ANSI/ISEA Puncture Level
3
ANSI/ISEA Abrasion Level
5
ANSI/ISEA Cut Level
A4
Glove Coating Coverage
Full
Glove Texture Location
Palm
Glove Coating Material
Nitrile, PVC
Glove Coating Finish
Sandy
Brand and Series
Ironclad KONG(R)
Impact Glove Type
4X42FP
EN ISO 374 Chemical Rating
Type A - KLMOPST
ANSI/ISEA Impact Level
2
Silicone-Free
Silicone-Free
EN 388 Impact Rated
EN 388 Impact Rated
Cut-Resistance Coverage
Full
ANSI/ISEA Cut Load
2,093 g
Biodegradable
Non-Biodegradable
Wire Color
Black

Dimensions

Size
S
Glove Size
S
Glove Length
13 3/4 in
Thickness
15 ga
Size - Numeric
7
Bottle Size
S
Size - Alpha
S
Container Size
S

Description

Chemical-Resistant Gloves, Palm, Not Applicable, 13 3/4 in, Glove Size S, Color Black, Supported, Standards ANSI, EN 374-1, EN 388, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.