Shop IRONCLAD PERFORMANCE WEAR

CHNP5 Chemical Resistant Gloves, Nitrile, PVC, 15 1/4 in L, Black, 3XL, 1 PR

  • Mfr # CHNP5-07-XXXL
  • Zoro # G712486984

product price: 
$
18.99
/pr

Key Features

Color
Black
Glove Size
3XL
Glove Materials
Nitrile, PVC
Glove Length
15 1/4 in
Latex-Free
Latex-Free
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CHNP5-07-XXXL
Zoro #
G712486984
UPC #
696511883678
Country of Origin
China
Item
Chemical Resistant Gloves
Color
Black
Glove Materials
Nitrile, PVC
Latex-Free
Latex-Free
Cuff Style
Gauntlet
Series
CHNP5
Glove Texture
Sandy
Standards
ANSI, EN 374-1, EN388
Glove Liner Material
HPPE
Supported / Unsupported
Supported
Glove Coating Finish
Sandy
EN ISO 374 Chemical Rating
Type A - KLMOPST
EN 388 Impact Rated
EN 388 Impact Rated
ANSI/ISEA Puncture Level
3
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile, PVC
Glove Coating Coverage
Full
Impact Glove Type
4X42FP
ANSI/ISEA Abrasion Level
5
Silicone-Free
Silicone-Free
ANSI/ISEA Cut Load
2,093 g
Insulated
Not Insulated
Glove Texture Location
Palm
ANSI/ISEA Impact Level
2
Cut-Resistance Coverage
Full
Biodegradable
Non-Biodegradable
Wire Color
Black

Dimensions

Glove Size
3XL
Glove Length
15 1/4 in
Thickness
15 ga
Size - Numeric
12
Size
3XL
Bottle Size
3XL
Size - Alpha
3XL
Container Size
3XL

Description

Chemical-Resistant Gloves, Palm, Not Applicable, 15 1/4 in, Glove Size 3XL, Color Black, Supported, Standards ANSI, EN 374-1, EN388, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.