Shop All Cold Weather Gloves
Ironclad Performance Wear
Cold Protection Gloves, Micro Fleece Lining, L
Mfr # SMB2-04-L
Zoro # G5311232
product price: $12.49
/pr
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Construction PVC
- Stitching Material Nylon
- Finger Material Fleece
- Finger Style Full Finger
- Temp. Range 32 Degrees to 130 Degrees F
Product Information
- Brand Ironclad Performance Wear
- MFR # SMB2-04-L
- Zoro # G5311232
- UPC # 696511815044
- Country of Origin Indonesia
- Category Cold Weather Gloves
Dimensions
Size | L ( 9 ) |
Length | 11 in |
Glove Size | L |
Glove Length | 11 in |
Details
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Fleece, Cuff Style Hook-and-Loop, Glove Insulation Material Fleece, Insulated Yes, Palm Material Fleece, Silicone-Free No, Glove Liner Material Cotton Fleece, Glove Back Material Fleece, Glove Back Color Black, Glove Construction Cut and Sewn, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Mat Roll Refil for 55VE31,135 ft L (MAT1820)
- LEE Gel Fingertip Grips, Size 3, Assorted, PK10 (61030)
- KISHIGO Fall Protection Vest, L/XL, Lime (T341-L-XL)
- LYLE Notice Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U5-1240-NP_10X7 (U5-1240-NP_10X7)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Micro Fleece Lining, XL (SMB2-05-XL)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Micro Fleece Lining, M (SMB2-03-M)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Micro Fleece Lining, 2XL (SMB2-06-XXL)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, 2XL, HPPE Back, PR (SKC4LW-06-XXL)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Polyester Lining, L (SDXW2-04-L)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, L, HPPE Back, PR (SKC4SNW2-04-L)
- ZERO FRICTION Men's Activewear Universal-Fit Cold Weather Glove(Black & Grey) (CC10005)
- Ironclad Performance Wear Gloves & Hand Protection