Command(TM) Mechanics Touchscreen Gloves, Goatskin Leather Palm, Polyester Back, 2XL, Black/White

  • Mfr # IEX-MPLW-06-XXL

  • Zoro # G1611423


product price:  $17.49
/pr

Key Features

Color
Black/White
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Goatskin Leather
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IEX-MPLW-06-XXL
Zoro #
G1611423
UPC #
696511866367
Country of Origin
Indonesia

Dimensions

Glove Size
2XL
Glove Length
9 in
Size- Alpha
2XL
Size- Numeric
11

Details

Item
Mechanics Touchscreen Gloves
Color
Black/White
Cuff Style
Hook-and-Loop
Palm Material
Goatskin Leather
Application
General Purpose
Palm Construction
Single Layer
Finger Coverage
Full Finger
Insulated
No
Standards
EN
Closure Type
hook-and-loop
Cuff
Adjustable
ANSI/ISEA Cut Level
A1
Stitching Material
Nylon
Back Material
Polyester
Knuckle Padding Material
Neoprene
Lining
Polyester
Thumb Style
Wing
Finger Style
Full Finger
ANSI/ISEA Puncture Level
1
ANSI/ISEA Abrasion Level
3
Rope Channel Reinforcement
No
Includes Pinch Point Protection
No
ANSI/ISEA Abrasion Cycles
1,773
Windproof
No
Touchscreen Compatible
Yes
Glove Liner Material
Unlined
EN 388 Rating
2121
Includes Heat Pack Pocket
No
Includes Keypad Nib
No
ANSI/ISEA Cut Load
222 g
ANSI/ISEA Heat Level
Not Available
Reflective Backing
No
Glove Features
Pull Strap, Touchscreen Compatible
Latex-Free
Yes
Anti-Static
No
Knuckle Protection Material
Neoprene
Impact Protection Coverage
Knuckles
Water Resistant
No
Touchscreen Nib
No
Includes Padded Palm
No
Brand and Series
Ironclad Command(TM) IEX-MPLW
Low-Profile Impact Protection
No
Series
Command(TM)
Includes Pull Strap
Yes
EN 388 Impact Rated
No
Glove Back Material
Polyester
Glove Materials
Nylon
Includes Double Palm
No
Includes Red Palm
No
Leather Palm Process
Grain
Silicone-Free
No
Glove Construction
Cut and Sewn
Glove Hand Style
Left and Right
Palm Style
Single Layer
Thumb Sweat Wipe
Yes
Includes ID Panel
No
ANSI/ISEA Puncture Force
36 N
High-Visibility
No
Oil-Resistant
No
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Glove Back Color
Black/White
Glove Backing Material
Polyester
Glove Palm Material
Goatskin
Glove Lining Material
Unlined

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black/White, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, ANSI/ISEA Cut Level A1, Touchscreen Compatible Yes, 1 Pair

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products