Zoro Homepage

Command(TM) Mechanics Touchscreen Gloves, Nylon Palm, Polyester Back, 2XL, Black

  • Mfr # IEX-MUG-06-XXL

  • Zoro # G1611609


product price: $11.59
/pr

Key Features

Color
Black
Cuff Style
Shirred Slip-On
Glove Length
9 3/4 in
Palm Material
Nylon
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IEX-MUG-06-XXL
Zoro #
G1611609
UPC #
696511864660
Country of Origin
Indonesia

Dimensions

Glove Size
2XL
Glove Length
9 3/4 in
Size- Alpha
2XL
Size- Numeric
11

Details

Item
Mechanics Touchscreen Gloves
Color
Black
Cuff Style
Shirred Slip-On
Palm Material
Nylon
Application
General Purpose
Palm Construction
Single Layer
Finger Coverage
Full Finger
Insulated
No
Standards
EN
ANSI/ISEA Cut Level
A2
Thumb Style
Wing
Closure Type
Open
Lining
Polyester
Knuckle Padding Material
None
Finger Style
Full Finger
Cuff
Slip-On
Back Material
Polyester
Stitching Material
Nylon
ANSI/ISEA Puncture Level
1
ANSI/ISEA Abrasion Level
3
Touchscreen Nib
No
Includes Pull Strap
Yes
Brand and Series
Ironclad Command(TM) IEX-MUG
Silicone-Free
No
Cut-Resistance Coverage
Palm Side
Water Resistant
No
Glove Construction
Cut and Sewn
Includes Double Palm
No
EN 388 Impact Rated
No
Anti-Static
No
Rope Channel Reinforcement
No
EN 388 Rating
2121
ANSI/ISEA Cut Load
635 g
Glove Features
Pull Strap, Touchscreen Compatible
Low-Profile Impact Protection
No
Includes Heat Pack Pocket
No
Includes Red Palm
No
Palm Style
Single Layer
ANSI/ISEA Abrasion Cycles
2,200
Windproof
No
Series
Command(TM)
Includes Keypad Nib
No
Touchscreen Compatible
Yes
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Force
48 N
Thumb Sweat Wipe
Yes
Latex-Free
Yes
Reflective Backing
No
Includes Padded Palm
No
Glove Materials
Nylon
ANSI/ISEA Heat Level
Not Available
Glove Liner Material
Unlined
Includes ID Panel
No
Includes Pinch Point Protection
No
Glove Back Material
Polyester
High-Visibility
No
Oil-Resistant
No
Glove Back Color
Black
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
Yes
Glove Backing Material
Polyester
Glove Palm Material
Synthetic Leather
Glove Lining Material
Unlined
Knuckle Protection Material
None

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black, Glove Construction Cut and Sewn, Standards EN, ANSI/ISEA Cut Level A2, Touchscreen Compatible Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products