Ironclad Performance Wear

Cut-Resistant Gloves, HPPE, XL, PR


original price: $26.89
6% off
new price: $25.25
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • ANSI/ISEA Cut Level A6
  • Glove Coating Material Nitrile
  • Glove Coating Coverage Full
  • Color Orange
  • Glove Coating Finish Sandy
See all product information

Product Information

Dimensions

Glove Size XL
Glove Length 10 in
Size- Alpha XL
Size- Numeric 10

Details

Item Coated Gloves
ANSI/ISEA Cut Level A6
Glove Coating Material Nitrile
Glove Coating Coverage Full
Color Orange
Glove Coating Finish Sandy
ANSI/ISEA Abrasion Level Not Rated
Standards ANSI/ISEA 138, EN 388:2016
Knit Material HPPE
Cuff Style Knit
ANSI/ISEA Cut Level - 2011 A6
Glove Materials HPPE/Steel
Brand and Series IronClad Kong KCHA5
Cut-Resistance Coverage Palm Side
ANSI/ISEA Puncture Level 2
Series Kong KCHA5
Latex-Free Yes
ANSI/ISEA Puncture Force 10 N
Glove Hand Style Left and Right
External Material HPPE
ANSI/ISEA Needlestick Level 1
Glove Construction Seamless Knit
Silicone-Free Yes
Insulated No
Touchscreen Compatible No
EN 388 Rating 4X42FP
Base Coating Material Nitrile
Waterproof No
Includes Pull Strap No
Thickness 13 ga
Glove Coating Color Orange
Base Coating Coverage Full
Glove Material Color Gray
Anti-Static No
Finger Coverage Full Finger
Double-Dipped Yes
Includes Reinforced Thumb Crotch No
Knit Material Color Gray
ANSI/ISEA Impact Level 2
Coating Type Double Dipped
Hand Protection Style Glove
Minimum Temperature Not Rated
Glove Features Silicone-Free
Glove Lining Material HPPE
Oil-Resistant Yes
ANSI/ISEA Cut Grams 3,719 g

Description

Coated Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, EN 388 Rating 4X42FP, Standards ANSI/ISEA 138, EN 388:2016, Insulated No, Base Coating Material Nitrile, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.