Extrication Glove, Armotex Palm, Slip On Cuff, Fabric Lining, Black, Green, Red, Size L

  • Mfr # EXTRC-04-L

  • Zoro # G115191485


product price:  $30.85
/ea
Sold in multiples of 12 for $370.20

Key Features

Color
Black, Green, Red
Cuff
Slip On
Palm Material
Armotex
Lining
Fabric
Back Material
Synthetic Suede
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EXTRC-04-L
Zoro #
G115191485
UPC #
696511886341
Country of Origin
Indonesia

Dimensions

Size
L

Details

Item
Extrication Glove
Color
Black, Green, Red
Cuff
Slip On
Palm Material
Armotex
Lining
Fabric
Back Material
Synthetic Suede
Grade of Leather
Synthetic Suede Base
ANSI/ISEA Cut Level
A8
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Impact Level
1
Glove Features
High-Visibility, Breathable Back, Red Palm, ID Panel

Description

Extrication Glove

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.