
Extrication Glove, Armotex Palm, Slip On Cuff, Fabric Lining, Black, Green, Red, Size M
Mfr # EXTRC-03-M
Zoro # G015191493
product price:Â $30.85
/ea
Sold in multiples of 12 for $370.20
Key Features
Color
Black, Green, Red
Cuff
Slip On
Palm Material
Armotex
Lining
Fabric
Back Material
Synthetic Suede
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EXTRC-03-M
Zoro #
G015191493
UPC #
696511886334
Country of Origin
Indonesia
Dimensions
Size
M
Details
Item
Extrication Glove
Color
Black, Green, Red
Cuff
Slip On
Palm Material
Armotex
Lining
Fabric
Back Material
Synthetic Suede
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Impact Level
1
ANSI/ISEA Cut Level
A8
Grade of Leather
Synthetic Suede Base
Glove Features
High-Visibility, Breathable Back, Red Palm, ID Panel
Description
Extrication Glove
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.