Extrication Glove, Armotex Palm, Slip On Cuff, Fabric Lining, Black, Green, Red, Size XL

  • Mfr # EXTRC-05-XL

  • Zoro # G515191535


product price:  $30.85
/ea
Sold in multiples of 12 for $370.20

Key Features

Color
Black, Green, Red
Cuff
Slip On
Palm Material
Armotex
Lining
Fabric
Back Material
Synthetic Suede
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EXTRC-05-XL
Zoro #
G515191535
UPC #
696511886358
Country of Origin
Indonesia

Dimensions

Size
XL

Details

Item
Extrication Glove
Color
Black, Green, Red
Cuff
Slip On
Palm Material
Armotex
Lining
Fabric
Back Material
Synthetic Suede
ANSI/ISEA Abrasion Level
4
Grade of Leather
Synthetic Suede Base
ANSI/ISEA Impact Level
1
ANSI/ISEA Cut Level
A8
Glove Features
High-Visibility, Breathable Back, Red Palm, ID Panel

Description

Extrication Glove

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products