Shop All Cut-Resistant Gloves
Ironclad Performance Wear
Hi-Vis Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR
Mfr # KKC2PU-Y-04-L
Zoro # G2151757
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color High-Visibility Yellow
- Glove Coating Finish Smooth
Product Information
- Brand Ironclad Performance Wear
- MFR # KKC2PU-Y-04-L
- Zoro # G2151757
- UPC # 696511863946
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 10 in |
Glove Length Style | Standard |
Size- Alpha | L |
Size- Numeric | 9 |
Details
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/CE, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA Insoles for StepliteX/Thermolite Series Boots, Size 8 (B111/9980P912-08)
- HEXARMOR Hi-Vis Cold Protection Gloves, C100 Thinsulate Lining, L (4064-L (9))
- 3M 3M Acid Gas/Organic Vapor P100 Cartridges (3M 60923)
- IMPACTO Anti-Vibration Gloves, Carpal Tunn, XXL, PR (ST501060)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, XL, 1 PR (KKC6FN-05-XL)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, L, PR (SKC5SN-04-L)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR (KKC4-05-XL)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, M, 1 PR (KKC4N-03-M)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, L, PR (SKC6FN-04-L)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, S, 1 PR (KKCA5-02-S)
- HONEYWELL Cut Resistant Coated Gloves, 3 Cut Level, Polyurethane, XL, 1 PR (NFD16G/10XL)
- Ironclad Performance Wear Gloves & Hand Protection