Hi-Vis Cut Resistant Coated Gloves, , Polyurethane , Flat , XL 1 PR

  • Mfr # G-IKC3HSY-05-XL

  • Zoro # G5479647


product price:  $7.19
/pr

Key Features

Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
High Visibility Yellow
Glove Coating Finish
Flat
ANSI/ISEA Abrasion Level
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G-IKC3HSY-05-XL
Zoro #
G5479647
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL
Thickness
13 gauge

Details

Item
Hi-Vis Cut Resistant Coated Gloves
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
High Visibility Yellow
Glove Coating Finish
Flat
ANSI/ISEA Abrasion Level
Not Rated
Glove Materials
HPPE,PU Dipped Palm
Grip Pattern
Flat
Application
Automotive Assembly, General Maintenance Work, Light Assembly, Manufacturing, Small Part Handling
Sold As
Pair
Glove Styles
Knit
Silicone-Free
No

Description

Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Glove Coating Cover Palm, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.