Ironclad Performance Wear

Hi-Vis Mechanics Gloves, L, Orange, Spandex


product price: $11.59
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Orange
  • Cuff Style Shirred Slip-On
  • Glove Length 9 3/4 in
  • Application Utility, General Purpose
  • Palm Construction Single Layer
See all product information

Product Information

Dimensions

Glove Size L
Glove Length 9 3/4 in
Size- Numeric 9
Size- Alpha L

Details

Item Mechanics Gloves
Color Orange
Cuff Style Shirred Slip-On
Application Utility, General Purpose
Palm Construction Single Layer
Back Material Spandex
Finger Coverage Full Finger
Insulated No
Standards EN
Closure Type Hook-and-Loop
Finger Style Full
Cuff Slip-On
Lining Terry Cloth
Palm Material Synthetic Leather
Stitching Material Nylon
ANSI/ISEA Puncture Level 1
ANSI/ISEA Abrasion Level 2
Includes Padded Palm No
EN 388 Rating 2121
Anti-Static No
Touchscreen Nib No
Includes Double Palm No
Glove Safety Features High-Visibility
Includes ID Panel No
Low-Profile Impact Protection No
Includes Red Palm No
Reflective Backing Yes
Latex-Free Yes
ANSI/ISEA Heat Level Not Available
Includes Heat Pack Pocket No
Touchscreen Compatible No
Glove Features Reflective Backing
EN 388 Impact Rated No
Rope Channel Reinforcement No
Brand and Series Ironclad EXO-HSO
Palm Style Single Layer
Silicone-Free No
Water Resistant No
ANSI/ISEA Puncture Force 10 N
ANSI/ISEA Cut Load 138 g
Thumb Sweat Wipe Yes
Windproof No
Includes Pull Strap Yes
ANSI/ISEA Abrasion Cycles 889
Glove Hand Style Left and Right
Glove Construction Cut and Sewn
Series EXO
Glove Materials Polyester
Includes Keypad Nib No
Includes Pinch Point Protection No
High-Visibility Yes
Minimum Temperature Not Rated
Oil-Resistant No
Includes Reinforced Thumb Crotch No
Glove Back Color Orange

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Polyester, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Orange, Glove Construction Cut and Sewn, Standards EN, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.