Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Gloves, 2XL, Synthetic Leather, PR

  • Mfr # LPI-OC5-06-XXL

  • Zoro # G3883227


product price: $32.89
/pr

Key Features

Palm Material
Microsuede
Palm Construction
2-Layer with EN 388: Cut 5
Standards
EN 388, EN 420, ASTM F2992, ASTM D3884
Insulated
No
Knuckle Padding Material
TPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPI-OC5-06-XXL
Zoro #
G3883227
UPC #
696511831167
Country of Origin
Indonesia

Dimensions

Glove Size
2XL
Glove Length
10 1/4 in
Size- Numeric
11
Size- Alpha
2XL

Details

Item
Impact Resistant Gloves
Palm Material
Microsuede
Palm Construction
2-Layer with EN 388: Cut 5
Standards
EN 388, EN 420, ASTM F2992, ASTM D3884
Insulated
No
Knuckle Padding Material
TPR
Color
Green/Orange
ANSI/ISEA Cut Level
A4
Glove Back Material
Nylon, Spandex(R)
Hand
Left and Right
Finger Style
Full Finger
Closure Type
Gauntlet
Cuff
Gauntlet
Features
Low Profile Impact, Proven Impact Protection On Fingers/Thumb/Knuckles/Metacarpal Bones, Excellent Dexterity
Series
KONG(R)
Includes Keypad Nib
No
Water Resistant
No
ANSI/ISEA Impact Level
1
Includes Double Palm
No
ANSI/ISEA Cut Load
1,893 g
Stitching Material
Nylon
ANSI/ISEA Puncture Force
250 N
Includes Padded Palm
No
Impact Protection Coverage
Knuckles
ANSI/ISEA Impact Force
9 kN
Low-Profile Impact Protection
Yes
Impact Glove Type
ANSI/ISEA Rated, CE Rated
Reflective Backing
Yes
Includes Red Palm
Yes
Reinforcement Coverage
Reinforced Palm
Cuff Style
Gauntlet
Knuckle Protection Material
TPR
EN 388 Impact Rated
Yes
Layered Palm Material
Armortex(R)
Silicone-Free
No
Brand and Series
Ironclad KONG(R) LPI-OC5
ANSI/ISEA Puncture Level
5
Windproof
No
Includes Pinch Point Protection
Yes
ANSI/ISEA Abrasion Cycles
2,602
Finger Coverage
Full Finger
Thumb Sweat Wipe
No
Anti-Static
No
Includes ID Panel
No
ANSI/ISEA Abrasion Level
3
Glove Hand Style
Left and Right
Glove Material Color
Orange
Touchscreen Nib
No
ANSI/ISEA Heat Level
Not Available
Includes Heat Pack Pocket
No
Impact Protection Style
Standard
Latex-Free
Yes
EN 388 Rating
3X44DP
Glove Construction
Cut and Sewn
Glove Liner Material
Unlined
Touchscreen Compatible
No
Glove Safety Features
High-Visibility
Glove Features
Reinforced Thumb Crotch
Waterproof
No
Rope Channel Reinforcement
No
Cut-Resistance Coverage
Palm Side
Includes Pull Strap
Yes
Palm Style
Double Layer
Glove Materials
Nylon
High-Visibility
Yes
Oil-Resistant
No
Includes Reinforced Thumb Crotch
Yes
Minimum Temperature
Not Rated
Glove Back Color
Orange

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, ANSI/ISEA Impact Level 1, Backing Style Nylon, Spandex(R) with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Orange, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.