Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MKC5-04-L
Zoro #
G5479750
UPC #
696511825746
Country of Origin
China
Dimensions
Glove Size
L
Details
Item
Impact Resistant Gloves
Palm Material
Nitrile
Palm Construction
1-Layer
Standards
EN 388:2003 4543; CE Rated
Insulated
No
Knuckle Padding Material
Foam/Thermoplastic Rubber
Color
High Visibility Yellow, Red
ANSI/ISEA Cut Level
A3
Finger Style
Full Finger
Hand
Left and Right
Cuff
Knit
Glove Back Material
HPPE, Nylon, Spandex(R)
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Description
Knit Gloves, ANSI/ISEA Cut Level A3, ANSI/ISEA Abrasion Level Not Rated, Standards EN 388, Insulated No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.