Insulated Gloves, Sandy Nitrile, Sandy, 3/4, 4 Abrasion Level

  • Mfr # KC1SNW2-07-XXXL

  • Zoro # G016451831


product price:  $9.99
/ea
Sold in multiples of 12 for $119.88

Key Features

Glove Size
3XL
Glove Coating Material
Sandy Nitrile
Glove Coating Coverage
3/4
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KC1SNW2-07-XXXL
Zoro #
G016451831
UPC #
696511870678
Country of Origin
China

Dimensions

Glove Size
3XL
Thickness
15 ga
Glove Length
11 in
Size- Alpha
3XL
Size- Numeric
12

Details

Item
Insulated Gloves
Glove Coating Material
Sandy Nitrile
Glove Coating Coverage
3/4
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Sandy
Standards
EN 388:2016 4221B
Glove Construction
Seamless Knit
Palm Type
Coated
Knuckle Protection Material
None
Finger Coverage
Full Finger
EN ISO 374-5 Microorganism Protection Type
No
Task and Chore Glove Style
Seamless Knit
Reversible
No
ANSI/ISEA Cut Level
A2
Hand Protection Style
Glove
Insulated
Yes
Hem Style
Finished
Latex-Free
No
Base Coating Material
Nitrile
Glove Hand Style
Left and Right
Glove Insulation Material
Acrylic
EN 388 Rating
4221B
Glove Lining Material
Acrylic
Sold As
Pair
Knit Material Color
Black/Gray
ANSI/ISEA Cut Load
829 g
Includes Reinforced Thumb Crotch
Yes
Includes Finger Fourchettes
No
Glove Features
Reinforced Thumb Crotch
Lint-Free
Yes
Cuff Style
Knit
Knit Material
Nylon
Series
KC1SNW2
Touchscreen Compatible
Yes
Palm Style
Reinforced Thumb Crotch;Touchscreen compatible
Base Coating Coverage
3/4
Cuff Color
Black
ANSI/ISEA Impact Level
0
Glove Coating Color
Black
ANSI/ISEA Puncture Level
3
Double-Dipped
Yes
Pairs per Package
1

Description

Insulated Gloves

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.